Shop BOB

Complete Float Valve Assembly, 1 1/4 in

  • Mfr # R1380-1-1/4-5
  • Zoro # G108363394

product price: 
$
1,692.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Size
1 1/4 in
Rod Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1380-1-1/4-5
Zoro #
G108363394
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/4 in
Rod Length
12 in
Connection Size - Side 2
1 1/4 in
Float Diameter
8 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Item
Float Valve Assembly
Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Rod Thread
3/8"-16
Rod Material
Stainless Steel
Mounting
Horizontal Piping
Valve Material
Stainless Steel
Flow Rate
112 gpm @ 35 psi, 152 gpm @ 65 psi, 180 gpm @ 85 psi
Max. Pressure
100 psi
Maximum Pressure - Operating
100 psi
Connection Type - Side 2
IPS
Operating Temperature - Maximum
450 Degrees F
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
For Media
Water
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
33 Degrees F
Includes Float and Rod
Float and Rod Included
Float Shape
Cylindrical
Connection Gender - Side 2
Female
Seal Material
FKM
Arm Adjustability
Adjustable
Seat Style
Single Seated
Valve Body Style
Angle
Valve Series
R1380; R1381

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1 1/4 in, Connection Type NPT, Rod Thread 3/8 In.-16, Rod Length 12 in, Rod Material Stainless Steel, Body Material Stainless Steel, Max. Pressure 100 psi, Valve Material Stainless Steel, Float Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.