Zoro Homepage
This item is Discontinued.
Bdg Grain Goatskin Driver Enforcement Glove Lined Kevlar, Size XS 23-1-1970MCKV-8

Grain Goatskin Driver Enforcement Glove Lined Kevlar, Size XS (Discontinued)

  • Mfr # 23-1-1970MCKV-8
  • Zoro # G5350475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-1-1970MCKV-8
Zoro #
G5350475
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
XS
Size- Numeric
6
Size- Alpha
XS

Details

Item
Leather Gloves
Color
Black
Thumb Style
Wing
Application
General Purpose
Stitching Material
Cotton/Polyester
Sold As
Pair

Description

Leather Gloves, Stitching Material Cotton/Polyester, Sold As Pair, Thumb Style Wing, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.