Shop BOB

Float Valve, Angle, 2 in FNPT Pipe, 3/8 in-16 Rod Thread, Brass, Single Seated, 33 Degrees F to 180 Degrees F

  • Mfr # R605T-2
  • Zoro # G3780038

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Body Material
Brass
Valve Material
Brass
Valve Flow - Flow (2)
180 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R605T-2
Zoro #
G3780038
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Size
2"
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Item
Float Valve
Connection Type
FNPT
Body Material
Brass
Valve Material
Brass
Valve Flow - Flow (2)
180 gpm
Valve Flow - Pressure (2)
85 psi
Rod Thread
3/8 in -16
Max. Temp.
180 Degrees F
Max. Pressure
115 psi
Valve Flow - Flow (1)
152 gpm
Valve Flow - Pressure (1)
65 psi
Mounting
Horizontal Piping
Flow Rate
112 gpm @ 35 psi, 152 gpm @ 65 psi, 180 gpm @ 85 psi
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
115 psi
Operating Temperature - Minimum
33 Degrees F
Includes Float and Rod
No Float and Rod
Connection Type - Side 1
NPT
Arm Adjustability
Adjustable
Seal Material
Buna-N
Valve Body Style
Angle
Connection Gender - Side 1
Female
Seat Style
Single Seated
Manufacturer Warranty
1 yr
Valve Series
R605T High Turbo

Description

Float Valve, Mounting Horizontal Piping, Size 2 in, Connection Type FNPT, Rod Thread 3/8 In.-16, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Brass, Valve Flow - Pressure (1) 65 psi, Valve Flow - Flow (1) 152 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 180 gpm, Max. Pressure 115 psi, Max. Temp. 180 Degrees F, Valve Material Brass, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.