Zoro Homepage

Ice Kit Reservoir, Horizontal, 1/4 In

  • Mfr # 107-2241-N

  • Zoro # G7612044


product price: $59.85
/ea

Key Features

Reservoir Material
Polycarbonate
Orientation
Horizontal
Flow Capacity
0.52 gpm @ 50 psi
Temp. Range
35 Degrees to 175 Degrees F
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-2241-N
Zoro #
G7612044
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
4 1/2 in
Outlet Size
1/4 in
Height
2 1/2 in
Inlet Size
1/4 in
Overall Width
4 1/2 in

Details

Item
Valve/Reservoir Assembly
Reservoir Material
Polycarbonate
Orientation
Horizontal
Flow Capacity
0.52 gpm @ 50 psi
Temp. Range
35 Degrees to 175 Degrees F
Outlet Type
Free Flow
Inlet Type
Compression
Max. Pressure
125 psi
Valve Body Material
Brass
Float Material
Polypropylene
Temperature Range
35 Degrees to 175 Degrees F

Description

Valve and Reservoir Assembly, Product Type Valve and Reservoir Assembly, Material Brass, Polycarbonate, Color Clear, Overall Height 2 1/2 in, Overall Width 4 1/2 in, Overall Depth 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.