Zoro Homepage

Stuff'D Apple Pie Oat Bites, 1.3 oz Bar, 25PK

  • Mfr # BBO00215

  • Zoro # G315511106


product price: $34.25
/pk 25, $1.37/ea

Key Features

Contains Nuts
Yes
Kosher
Yes
Food Type
Nutrition & Snack Bars
Flavor
Apple Pie
Non-GMO
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBO00215
Zoro #
G315511106
UPC #
-
Country of Origin
United States

Details

Contains Nuts
Yes
Kosher
Yes
Food Type
Nutrition & Snack Bars
Flavor
Apple Pie
Non-GMO
Yes
Gluten Free
Yes
Vegan
Yes
Contains Dairy
No
Sugar Free
No
Packaging Type
Bar
Item
Nutrition Bars
Standards
Non-GMO Certified

Description

There's nothing more American than Bobo's Stuff'D Apple Pie oat bar. This one is a classic, combining ground cinnamon and tart organic apples to create that apple pie flavor held so dear by many hearts. Recommended with a scoop of vanilla ice cream, as this bar is the real deal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.