1.5 in. dia. Stainless Steel Straight Satin Grab Bar - 42 in.

  • Mfr # B-6806x42

  • Zoro # G315768012


product price:  $94.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-6806x42
Zoro #
G315768012
UPC #
716954003669
Country of Origin
China

Description

1.5 in. dia. Straight Satin Grab Bar Straight Grab Bars add safety to restrooms and changing areas and feature concealing mounting flanges for improved appearance. Constructed of 18 gauge stainless steel tubing with a satin finish. Bar diameter measures 1-1/2 and can support more than 250lbs. of force. Concealed mounting flange is 1/8 thick stainless steel plate with two holes for concealed anchors. Cover is 3-1/4 diameter 22-gauge stainless steel with a satin finish and snaps over mounting flange to conceal screws. All supports and joints are contour cut and welded for added durability. Meets ADA Accessibility Guidelines in the U.S. Dimensions: 42inW. Specifications - Width Inches: 42 - Capacity Lbs: 250 - Color Finish: Satin - Construction: Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.