
1.5 in. Dia. Straight Satin Grab Bar, 48 in.
Mfr # B489348
Zoro # G016482392
product price: $102.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B489348
Zoro #
G016482392
UPC #
-
Country of Origin
China
Description
Bobrick 48 inW Stainless Steel Straight Grab Bar 1-1/2 in Diameter with Satin Finish Straight Grab Bars add safety to restrooms and changing areas, and feature concealing mounting flanges for improved appearance. Constructed of 18 gauge stainless steel tubing, with a satin finish. Bar diameter measures 1-1/2 in, and can support more than 250 lbs. of force. Concealed mounting flange is 1/8 in thick, stainless steel plate with two holes for concealed anchors. Cover is 3-1/4 in diameter, 22-gauge stainless steel with a satin finish, and snaps over mounting flange to conceal screws. All supports and joints are contour cut and welded for added durability. Meets ADA Accessibility Guidelines in the U. S. Dimensions: 48 inW. Features 1.5 in. Dia. Straight Satin Grab Bar 48 in. We have created a stunning collection of furniture and decorative accessories Specifications Color: Satin Size: 48 in. Weight: 4.27 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.