20-oz. Liquid & Lotion Soap Dispenser - 4" Spout - B-8221

  • Mfr # B-8221
  • Zoro # G502663465
product price:Ā 
$
96.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-8221
Zoro #
G502663465
UPC #
716954004420
Country of Origin
United States

Description

BOBRICKĀ® LIQUID & LOTION SOAP DISPENSER 20-OZ. CAPACITY WITH 4 SPOUT THIS LIQUID & LOTION SOAP DISPENSER IS EASY TO MAINTAIN AND INCREASES LABOR SAVINGS. THE VANDAL-RESISTANT LOCKING COVER AND FREE-TURNING SPOUT MAKE THIS DISPENSER IDEAL FOR USE IN VARIOUS ENVIRONMENTS. DISPENSER IS CORROSION-RESISTANT, AND FEATURES AN IMPACT-RESISTANT PLASTIC BODY AND SHANK. 4 SPOUT IS FEATURES A BRIGHT-POLISHED FINISH, WITH MATCHING COVER AND ESCUTCHEON. CONTAINER IS MADE FROM SHATTER-RESISTANT POLYETHYLENE FOR MAXIMUM DURABILITY IN RESTROOM AREAS. DESIGNED TO DISPENSE LIQUID AND LOTION HAND SOAPS, SYNTHETIC DETERGENTS, AND ANTIBACTERIAL SOAPS CONTAINING PCMX AND/OR TRICLOSAN. MAXIMUM MOUNTING THICKNESS IS 1. CAPACITY: 20-OZ.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews