ClassicSeries Surface Mounted Horizontal Soap Dispenser B2112
- Mfr # B-2112
- Zoro # G302674388
product price:
$
87.55
/ea
Key Features
Color
Stainless Steel
Material
Stainless Steel
Finish
Satin
Mount Type
Wall
For Use With
all-purpose, liquid soaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-2112
- Zoro #
- G302674388
- UPC #
- 716954000408
- Country of Origin
- United States
Dimensions
- Refill Size
- 40-OZ.
- Height
- 4.7
- Width
- 8.1
Details
- Color
- Stainless Steel
- Material
- Stainless Steel
- Finish
- Satin
- Mount Type
- Wall
- For Use With
- all-purpose, liquid soaps
- Form
- Liquid
- Operation Mode
- Manual
- Power Source
- Manual
- Includes
- special key
Description
BOBRICK® CLASSICSERIES SURFACE MOUNTED HORIZONTAL SOAP DISPENSER CLASSICSERIES SOAP DISPENSER IS IDEAL FOR RESTROOMS IN OFFICES, RESTAURANTS, HEALTH CARE FACILITIES, SCHOOLS, HOSPITALS, AND MORE. HORIZONTAL TANK IS CONSTRUCTED OF DURABLE, CORROSION RESISTANT STAINLESS STEEL WITH A SATIN FINISH, AND IS VANDAL-RESISTANT. VALVE DISPENSES COMMERCIALLY MARKETED ALL-PURPOSE HAND SOAPS. FEATURES CONCEALED WALL FASTENING, WITH HINGED FILLER TOP THAT REQUIRES SPECIAL KEY TO OPEN. VALVE OPERATES WITH LESS THAN 5 LBS. OF FORCE. SOAP REFILL WINDOW ALLOWS FOR EASY MAINTENANCE. 40-OZ. CAPACITY. DIMENSIONS: 8-1/8W X 3-1/2D X 4-3/4H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.