304 Stainless Steel Surface Mounted Toll Towel Dispenser, Satin Finish

  • Mfr # B-2860

  • Zoro # G908621038


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Touch Free
Dispenser Material
Plastic
Color
Satin
Automatic/Manual
Automatic
Width
11-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-2860
Zoro #
G908621038
UPC #
716954001092
Country of Origin
Taiwan, Province of China

Dimensions

Width
11-3/4 in
Depth
9 in
Height
15 in

Details

Dispenser Operation
Touch Free
Dispenser Material
Plastic
Color
Satin
Automatic/Manual
Automatic

Description

Surface-mounted roll-paper-towel dispenser shall be type-304 stainless steel with all-welded construction; exposed surfaces shall have satin fi nish. Door shall be secured to cabinet with a full-length stainless steel piano-hinge. Unit shall be equipped with a tumbler lock keyed like other Bobrick washroom accessories. Towel mechanism accommodates up to 8 205mm wide, 8 205mm diameter, non-perforated paper towel rolls. Touch-Free pull towel mechanism dispenses one 12 305mm length of towel paper per pull. User only touches the paper. Automatic transfer shall dispense stub roll up to 3-1/2 90mm diameter before new roll is dispensed. Equipped with paper towel feed wheel for use in fi lling the dispenser, for user to advance paper should it become necessary to feed paper through dispenser. Paper towels are dispensed with pull force to operate 1.8 pounds 8.0 N to comply with barrier-free accessibility guidelines. Measures 11-3/4 width by 15 height by 9 depth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.