32 gal Round Indoor Metal Can, Silver, Stainless Steel

  • Mfr # B532

  • Zoro # G1286365


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
32 gal
Container Shape
Round
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B532
Zoro #
G1286365
UPC #
-
Country of Origin
United States

Details

Container Capacity
32 gal
Item
Indoor Metal Can
Container Shape
Round
Color
Silver
Material
Stainless Steel

Description

B532 Satin Stainless Steel Trash Can

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.