Shop BOBRICK
See all product information
Create Account
34-oz. Liquid & Lotion Soap Dispenser - 4in Spout -
Mfr # B-822
Zoro # G908436045
product price:Â
$
109.99
/ea
Sold in multiples of 8 for $879.92
Free Shipping & Returns
Key Features
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-822
- Zoro #
- G908436045
- UPC #
- 716954004413
- Country of Origin
- United States
- Item
- Hand Soap
- Form
- Liquid
Description
Bobrick liquid & lotion soap dispenser 34-oz. Capacity with 4 spout this liquid & lotion soap dispenser is easy to maintain and increases labor savings. The vandal-resistant locking cover and free-turning spout make this dispenser ideal for use in various environments. Dispenser is corrosion-resistant, and features an impact-resistant plastic body and shank. 4 spout is features a bright-polished finish, with matching cover and escutcheon. Container is made from shatter-resistant polyethylene for maximum durability in restroom areas. Designed to dispense liquid and lotion hand soaps, synthetic detergents, and antibacterial soaps containing pcmx and/or triclosan. Maximum mounting thickness is 4. Capacity: 34-oz.