Shop BOBRICK
See all product information
Create Account
600 Series Recessed Single Tissue Dispenser - Satin -
- Mfr # B6677
- Zoro # G408445332
product price:Â
$
119.99
/ea
Sold in multiples of 8 for
$959.92
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
3.74 x 1.8 x 2.2 in
Roll Capacity
Single Roll
Color
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6677
- Zoro #
- G408445332
- UPC #
- 716954003317
- Country of Origin
- Taiwan, Province of China
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 3.74 x 1.8 x 2.2 in
- Roll Capacity
- Single Roll
- Color
- Satin
- Dispenser Mounting
- Recessed
- Finish
- Satin
- For Max Roll Dia
- 5-1/8 dia
Dimensions
- Dispenser Depth
- 3.74 in
- Dispenser Width
- 1.8 in
- Dispenser Height
- 2.2 in
Description
Bobrick 600 series recessed single tissue dispenser satin finish 600 series recessed single tissue dispensers are ideal for use in offices, schools, health care facilities, hospitals, and more. Features satin finish stainless steel with one-piece seamless construction. The chrome-plated plastic spindle holds rolls up to 5-1/8 diameter 1500 sheets. Includes clamps for securing to stud walls or countertop aprons. Dimensions: 6-1/8w x 3-3/8d x 6-1/8h.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.