Shop BOBRICK
See all product information
Create Account
Automatic Touch Free Universal Paper Towel Roll Dispenser, Stainless Steel
- Mfr # B-2974
- Zoro # G008445336
product price:Â
$
980.99
/ea
Sold in multiples of 8 for
$7,847.92
Free Shipping & Returns
Key Features
Dispenser Operation
Hands-Free
Paper Towel Type
Roll
Product Series
Universal
Dispenser Material
Stainless Steel
Automatic/Manual
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2974
- Zoro #
- G008445336
- UPC #
- 716954009418
- Country of Origin
- Canada
- Item
- Paper Towel Dispenser
- Dispenser Operation
- Hands-Free
- Paper Towel Type
- Roll
- Product Series
- Universal
- Dispenser Material
- Stainless Steel
- Automatic/Manual
- Automatic
Description
This surface mounted automatic universal roll towel dispenser features a sleek, modern design, and is ideal for use in high traffic areas. Dispenser is constructed of corrosion resistant stainless steel, with a satin finish. Concealed towels are intuitively dispensed, no motion required. Dispenses universal 1-1/2 to 2 diameter core, up to 8 diameter, 8 wide, non-perforated, non-proprietary rolls. Paper cost savings features include adjustable towel length, second activation time delay, shorter length on second activation, and stub roll dispensing. Powered by 4 d alkaline batteries sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.