Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B3094 Satin Stainless Steel Dispenser

  • Mfr # B3094

  • Zoro # G1285437


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Stainless Steel
Color
Silver
Dispenser Depth
3.91 in
Dispenser Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3094
Zoro #
G1285437
UPC #
716954501608
Country of Origin
United States

Dimensions

Dispenser Depth
3.91 in
Dispenser Width
6 in
Dispenser Height
4 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Stainless Steel
Color
Silver

Description

B3094 Satin Stainless Steel Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.