B5192 Satin Stainless Steel Shower Furni, 22" L, 304 Stainless Steel, Satin Stainless Steel
- Mfr # B5192
- Zoro # G1286304
product price:Â
$
792.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Material
304 Stainless Steel
Standards
Meets ANSI Standard
Color
Ivory
Width
14 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B5192
- Zoro #
- G1286304
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22"
- Width
- 14 7/16 in
- Height
- 13-3/4"
Details
- Finish
- Satin Stainless Steel
- Material
- 304 Stainless Steel
- Standards
- Meets ANSI Standard
- Color
- Ivory
- Mounting Type
- Wall
- Weight Capacity
- 500 lb.
- Item
- B5192 Satin Stainless Steel Shower Furni
- Features
- Compact Design, Seat is Constructed of Durable Water Resistant, Self Locking Mechanism
Description
B5192 Satin Stainless Steel Shower Furni
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.