Zoro Homepage

B5288 Grey Dispenser

  • Mfr # B5288

  • Zoro # G1167286


product price: $57.99
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Color
Gray
Dispenser Depth
4.38 in
Dispenser Width
11.02 in
Dispenser Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5288
Zoro #
G1167286
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Depth
4.38 in
Dispenser Width
11.02 in
Dispenser Height
1.18 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Color
Gray

Description

B5288 Grey Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.