Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B670 Bright Stainless Steel Hook

  • Mfr # B670

  • Zoro # G1286618


product price: $53.39
/ea

Key Features

Hook Item
Utility Hook
Basic Hook Material
Stainless Steel
Hook Height
1-1/4"
Hook Base Width
2"
Projection
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B670
Zoro #
G1286618
UPC #
716954003362
Country of Origin
United States

Dimensions

Hook Height
1-1/4"
Hook Base Width
2"
Overall Length
2"

Details

Hook Item
Utility Hook
Basic Hook Material
Stainless Steel
Hook Finish
Bright Polished
Projection
2"
Mounting
Surface
Item
B670 Bright Stainless Steel Hook

Description

B670 Bright Stainless Steel Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.