Zoro Homepage

B6727 Satin Stainless Steel Hook

  • Mfr # B6727

  • Zoro # G1286636


product price: $59.35
/ea

Key Features

Hook Item
Double Robe Hook
Number of Hooks
2
Basic Hook Material
Stainless Steel
Hook Finish
Satin
Hook Base Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6727
Zoro #
G1286636
UPC #
716954503411
Country of Origin
United States

Dimensions

Hook Base Width
2"
Overall Length
4"

Details

Hook Item
Double Robe Hook
Number of Hooks
2
Basic Hook Material
Stainless Steel
Hook Finish
Satin
Projection
2-5/16"
Mounting
Surface
Item
B6727 Satin Stainless Steel Hook

Description

B6727 Satin Stainless Steel Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.