Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B6777 Satin Stainless Steel Hook

  • Mfr # B6777

  • Zoro # G1286776


product price: $58.55
/ea

Key Features

Hook Item
Towel Pin
Basic Hook Material
Stainless Steel
Hook Height
1-1/4"
Hook Base Width
2"
Projection
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6777
Zoro #
G1286776
UPC #
-
Country of Origin
United States

Dimensions

Hook Height
1-1/4"
Hook Base Width
2"
Overall Length
3-3/8"

Details

Hook Item
Towel Pin
Basic Hook Material
Stainless Steel
Hook Finish
Satin
Projection
3-3/8"
Mounting
Surface
Item
B6777 Satin Stainless Steel Hook

Description

B6777 Satin Stainless Steel Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.