Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B680 Bright Stainless Steel Soap Holder

  • Mfr # B680

  • Zoro # G1286733


product price: $84.05
/ea
Free Shipping & Returns

Key Features

Finish
Bright Stainless Steel Finish
Material
Stainless Steel
Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B680
Zoro #
G1286733
UPC #
-
Country of Origin
United States

Details

Item
B680 Bright Stainless Steel Soap Holder
Finish
Bright Stainless Steel Finish
Material
Stainless Steel
Mounting Type
Surface Mounted

Description

B680 Bright Stainless Steel Soap Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.