Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B76717 Satin Stainless Steel Hook

  • Mfr # B76717

  • Zoro # G1167697


product price: $22.55
/ea

Key Features

Hook Item
Single Robe Hook
Number of Hooks
1
Basic Hook Material
Stainless Steel
Hook Finish
Stain
Hook Height
1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B76717
Zoro #
G1167697
UPC #
716954004147
Country of Origin
United States

Dimensions

Hook Height
1-5/8"
Hook Base Width
2"
Overall Length
1-5/8"

Details

Hook Item
Single Robe Hook
Number of Hooks
1
Basic Hook Material
Stainless Steel
Hook Finish
Stain
Projection
1-5/8"
Mounting
Surface
Item
B76717 Satin Stainless Steel Hook

Description

B76717 Satin Stainless Steel Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.