B918116L Satin Stainless Steel Shower Fu, 31-1/2" L, Satin Stainless Steel

  • Mfr # B918116L

  • Zoro # G1287345


product price:  $2,312.99
/ea
Free Shipping & Returns

Key Features

Length
31-1/2"
Finish
Satin Stainless Steel
Material
Seat: Black Phenolic Resin Core, Frame: Steel, Mounting Flanges, Hinge Bracket: Stainless Steel
Color
White
Width
22-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B918116L
Zoro #
G1287345
UPC #
-
Country of Origin
United States

Dimensions

Length
31-1/2"
Width
22-5/8"
Height
19-11/16"

Details

Finish
Satin Stainless Steel
Material
Seat: Black Phenolic Resin Core, Frame: Steel, Mounting Flanges, Hinge Bracket: Stainless Steel
Color
White
Mounting Type
Wall
Weight Capacity
1102 lb.
Item
B918116L Satin Stainless Steel Shower Fu
Features
Complies with Planning Guide for Accessible Restrooms, Seat is Constructed of Durable, Water Resistant

Description

B918116L Satin Stainless Steel Shower Fu

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.