Bariatric Folding Shower Seat w/Legs, 34-7/16" L, Seat: Matte, Hinge Bracket: Satin

  • Mfr # 918116L

  • Zoro # G6438995


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Length
34-7/16"
Finish
Seat: Matte, Hinge Bracket: Satin
Material
Seat : Black Phenolic Resin Core, Frame, Swing-Down Leg: Steel, Mounting Flanges, Hinge Bracket: 304 Stainless Steel
Color
White
Width
22-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918116L
Zoro #
G6438995
UPC #
716954012005
Country of Origin
United States

Dimensions

Length
34-7/16"
Width
22-5/8"
Height
19-11/16"

Details

Finish
Seat: Matte, Hinge Bracket: Satin
Material
Seat : Black Phenolic Resin Core, Frame, Swing-Down Leg: Steel, Mounting Flanges, Hinge Bracket: 304 Stainless Steel
Color
White
Mounting Type
Wall
Weight Capacity
1102 lb.
Item
Bariatric Folding Shower Seat w/Legs
Features
Complies with Planning Guide for Accessible Restrooms, Seat is Constructed of Durable, Water Resistant

Description

Bariatric Folding Shower Seat w/Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.