This item is Discontinued.

Bobrick Bobrick, Classicseries Toilet Tissue Dispenser For Two Rolls, 12 1/2in X 4 7/8in X 1 1/2in 2740

Bobrick, Classicseries Toilet Tissue Dispenser For Two Rolls, 12 1/2in X 4 7/8in X 1 1/2in (Discontinued)

  • Mfr # 2740
  • Zoro # G210779403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2740
Zoro #
G210779403
UPC #
716954000965
Country of Origin
Taiwan, Province of China

Details

Item
Toilet Tissue Dispenser Toilet Tissue Dispenser
Dispenser Product Grouping
Toilet Tissue Dispenser Toilet Tissue Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
12 1/2in X 4 7/8in X 1 1/2in
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
Satin Finish Cast Aluminum
Product Series
ClassicSeries
For Max Roll Dia
6 in

Description

Cast aluminum, satin finish. Plastic spindles, concealed locking device. Theft-resistant design. For Roll Size: 6in; Roll Type: Standard; Capacity text: Holds 2,000 Sheet Roll; Colors: Satin Finish Cast Aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.