This item is Discontinued.

Bobrick Bobrick, Conturaseries Two-Roll Tissue Dispenser, 6 1/16in X 5 15/16in X 11in 4288

Bobrick, Conturaseries Two-Roll Tissue Dispenser, 6 1/16in X 5 15/16in X 11in (Discontinued)

  • Mfr # 4288
  • Zoro # G710792179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4288
Zoro #
G710792179
UPC #
716954002365
Country of Origin
United States

Details

Item
Tissue Dispenser,
Dispenser Product Grouping
Tissue Dispenser,
Toilet Roll Type
Standard
Dispenser Configuration
6 1/16in X 5 15/16in X 11in
Roll Capacity
Double Roll
Dispenser Material
Stainless Steel
Color
Grey
Product Series
Conturaseries

Description

Satin-finish stainless steel unit. Flush tumbler lock. Extra roll automatically drops in place when bottom roll is depleted. For Roll Size: 5.25in; Roll Type: Standard; Capacity text: Holds Two Standard Rolls; Colors: Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.