This item is Discontinued.

Bobrick Bobrick, Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 X 5 15/16 X 11, Stainless Steel 2888

Bobrick, Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 X 5 15/16 X 11, Stainless Steel (Discontinued)

  • Mfr # 2888
  • Zoro # G510779448
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2888
Zoro #
G510779448
UPC #
716954001115
Country of Origin
United States

Details

Item
Tissue Dispenser
Dispenser Product Grouping
Tissue Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
6 1/16 X 5 15/16 X 11
Roll Capacity
Double Roll
Dispenser Material
Stainless Steel
Color
Stainless Steel
For Max Roll Dia
5.25 in

Description

Holds two standard rolls up to 5 1/4in. Extra roll automatically drops into place when bottom roll is depleted. Reduces maintenance time and need for replacement. Door has tumbler lock. Spindles are heavy-duty and theft-resistant. Satin finish. For Roll Size: 5.25in; Roll Type: Standard; Capacity text: Holds Two Standard Rolls; Colors: Stainless Steel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.