Zoro Homepage

Classic Surface-Mounted Toilet Tissue Dispenser, 7.25" x 3 15/16" x 2"

  • Mfr # 7685

  • Zoro # G4070085


product price: $47.45
/ea

Key Features

Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Single Roll
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
1 Standard Roll
Dispenser Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7685
Zoro #
G4070085
UPC #
716954004376
Country of Origin
Taiwan, Province of China

Dimensions

For Max. Roll Dia.
5.5"
Height
2"
Width
7.25"
Depth
3.94”
Dispenser Depth
1.84 in
Dispenser Height
2.13 in
Dispenser Width
3.7 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Single Roll
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
1 Standard Roll
Dispenser Material
Stainless Steel
Color
Bright Stainless Steel
Product Series
ClassicSeries
For Use With
B7685
Capacity
Holds One Standard Roll
Finish
Bright Stainless Steel

Description

Bobrick ClassicSeries Surface-Mounted Toilet Tissue Dispenser, 7 1/4" x 3 15/16" x 2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.