Shop BOBRICK
See all product information
Create Account
ClassicSeries Horizontal Folded Paper Towel Dispenser, Stainless Steel
- Mfr # B-2621
- Zoro # G702595603
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Dispenser Material
Stainless Steel
Automatic/Manual
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2621
- Zoro #
- G702595603
- UPC #
- 716954000842
- Country of Origin
- China
- Item
- Paper Towel Dispenser
- Dispenser Material
- Stainless Steel
- Automatic/Manual
- Manual
Description
THE CLASSICSERIES™ SURFACE MOUNTED PAPER TOWEL DISPENSER WITH KNOB LATCH REQUIRES MINIMAL MAINTENANCE, AND IS IDEAL FOR USE IN MEDIUM TRAFFIC AREAS. CONSTRUCTED OF CORROSION RESISTANT STAINLESS STEEL, WITH A SATIN FINISH THAT GOES WELL WITH ANY DECOR. DISPENSES 200 C-FOLD OR 275 MULTIFOLD TOWELS, MEASURING 3-1/8" TO 3-13/16" DEEP WITHOUT ADJUSTMENT OR ADAPTERS. DOOR FEATURES KNOB LATCH AND PIANO-HINGE. DIMENSIONS: 10-3/4"W X 4"D X 7-1/8"H.