Shop BOBRICK
See all product information
Create Account
ClassicSeries Recessed MultiRoll Tissue Dispenser B3888
- Mfr # B3888
- Zoro # G202571510
product price:
$
250.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
6 x 1.8 in
Roll Capacity
Double Roll
Product Series
ClassicSeries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3888
- Zoro #
- G202571510
- UPC #
- 716954002099
- Country of Origin
- China
Dimensions
- Dispenser Height
- 6 in
- Dispenser Width
- 1.8 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 6 x 1.8 in
- Roll Capacity
- Double Roll
- Product Series
- ClassicSeries
- Dispenser Mounting
- Recessed
- For Max Roll Dia
- Two Rolls Up To 5-1/4 in Dia
Description
BOBRICK® B3888 CLASSICSERIES RECESSED MULTI-ROLL TISSUE DISPENSER THE CLASSICSERIES MULTI-ROLL TISSUE DISPENSER IS IDEAL FOR USE IN MEDIUM TO HIGH TRAFFIC RESTROOMS IN OFFICES, SCHOOLS, HEALTH CARE FACILITIES, HOSPITALS, RESIDENTIAL COMPLEXES, AND MORE. CONSTRUCTED OF DURABLE, CORROSION RESISTANT STAINLESS STEEL, WITH THEFT-RESISTANT, HEAVY-DUTY SPINDLES. HOLDS TWO ROLLS UP TO 5-1/4" DIAMETER (1800 SHEETS). EXTRA ROLL DROPS IN PLACE WHEN BOTTOM ROLL IS DEPLETED. DOOR FEATURES A FLAT FACE WITH PROTRUDING TUMBLER LOCK. RECESSED DESIGN MAKES THIS DISPENSER IDEAL FOR SMALLER AREAS. DIMENSIONS: 6-1/4"W X 3-1/4"D X 11-1/4"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.