Shop BOBRICK
See all product information
Create Account
Concealed Two-Wall Tub/Shower Toilet Compartment, 39-3/4" x 57-3/4" L, 304 Stainless Steel, Satin
- Mfr # 5837.99
- Zoro # G6436283
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Length
39-3/4" x 57-3/4"
Finish
Satin
Type
Concealed
Material
304 Stainless Steel
Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5837.99
- Zoro #
- G6436283
- UPC #
- 716954003034
- Country of Origin
- United States
Dimensions
- Length
- 39-3/4" x 57-3/4"
- Width
- 2 3/4 in
- Height
- 3-1/8"
Details
- Finish
- Satin
- Type
- Concealed
- Material
- 304 Stainless Steel
- Dia
- 1-1/4"
- Mounting Type
- Two Wall
- Weight Capacity
- 900 lb.
- Item
- Two-Wall Tub/Shower Toilet Compartment
- Features
- Peened Surface, Cover Snaps Over Mounting Flange to Conceal Screws
Description
Two-Wall Tub/Shower Toilet Compartment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.