
ConturaSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, SS Satin
Mfr # 4112
Zoro # G4596564
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Refill Size
40 oz
Mount Type
Wall
Material
Stainless Steel
Color
Satin-Finish Stainless Steel
For Use With
Liquid Soap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4112
Zoro #
G4596564
UPC #
716954002310
Country of Origin
United States
Dimensions
Refill Size
40 oz
Height
6.13"
Width
7"
Depth
3.31"
Details
Item
Soap Dispensers
Mount Type
Wall
Material
Stainless Steel
Color
Satin-Finish Stainless Steel
For Use With
Liquid Soap
Form
For Liquids
Standards
ADA Compliant
Type
For Liquids
Description
Bobrick ConturaSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, 7" x 3.31" x 6.13", Stainless Steel Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.