ConturaSeries Surface Mounted Seat Cover Dispenser - B-4221
- Mfr # B-4221
- Zoro # G902664703
product price:
$
218.99
/ea
Free Shipping & Returns
Key Features
Fold Type
half fold
Capacity
250 SINGLE
Dispenser Material
STAINLESS STEEL
Dispenser Color
SATIN FINISH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-4221
- Zoro #
- G902664703
- UPC #
- 716954002341
- Country of Origin
- United States
- Item
- Seat Cover Dispenser
- Fold Type
- half fold
- Capacity
- 250 SINGLE
- Dispenser Material
- STAINLESS STEEL
- Dispenser Color
- SATIN FINISH
Description
BOBRICK® B-4221 CONTURASERIES® SURFACE MOUNTED SEAT COVER DISPENSER THE CONTURASERIES® SURFACE MOUNTED SEAT COVER DISPENSER PROVIDES A STYLISH WAY OF PROVIDING SANITARY SEAT COVERS TO RESTROOM PATRONS. CONSTRUCTED OF STAINLESS STEEL WITH A SATIN FINISH THAT COMPLEMENTS ANY RESTROOM. DISPENSES 250 SINGLE OR HALF FOLD TOILET SEAT COVERS. FILLS FROM BOTTOM OF UNIT. DIMENSIONS: 15-3/4"W X 2-1/16"D X 11-1/4"H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.