
ConturaSeries Two-Roll Tissue Dispenser, 6 1/16" x 5 15/16" x 11"
Mfr # BOB 4288
Zoro # G4072282
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOB 4288
Zoro #
G4072282
UPC #
716954002365
Country of Origin
United States
Dimensions
For Max. Roll Dia.
5.25"
Height
11"
Width
6.06”
Depth
5.94"
Dispenser Height
6.2 in
Dispenser Width
3.7 in
Dispenser Depth
2 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Stainless Steel
Color
Stainless Steel
Product Series
ConturaSeries
Finish
Stainless Steel
Capacity
Holds Two Standard Rolls
For Use With
B4288
Description
Bobrick ConturaSeries Two-Roll Tissue Dispenser, 6 1/16" x 5 15/16" x 11"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.