Counter-Mounted Soap Dispenser, 34 oz, 3" x 4" x 6", Stainless Steel

  • Mfr # 8226

  • Zoro # G4590702


product price: $69.89
/ea

Key Features

Refill Size
34 oz
Mount Type
Counter
Material
ABS Plastic
Color
Stainless Steel
For Use With
Liquid Hand Soap; Hand Lotion; Synthetic Detergents; Antibacterial Soaps with Triclosan or Pcmx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8226
Zoro #
G4590702
UPC #
716954004451
Country of Origin
United States

Dimensions

Refill Size
34 oz
Height
6"
Width
3"
Depth
4"

Details

Item
Soap Dispensers
Mount Type
Counter
Material
ABS Plastic
Color
Stainless Steel
For Use With
Liquid Hand Soap; Hand Lotion; Synthetic Detergents; Antibacterial Soaps with Triclosan or Pcmx
Form
For Liquids
Type
For Liquids

Description

Bobrick Counter-Mounted Soap Dispenser, 34 oz, 3" x 4" x 6", Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.