Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPENSER, TISSUE, 2 JUMBO, S/S for Bobrick - Part# B2892

  • Mfr # B2892

  • Zoro # G303553972


product price: $431.47
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Dispenser Material
Stainless Steel
Dispenser Height
4 in
Dispenser Depth
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2892
Zoro #
G303553972
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Height
4 in
Dispenser Depth
3.38 in
Dispenser Width
6 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Dispenser Material
Stainless Steel

Description

MATERIAL: STAINLESS STEEL EXTERIOR | PLASTIC INTERIOR ;WIDTH: 20 3/4" | 527 mm ;HEIGHT: 11 1/2" | 292 mm ;TYPE: TAMPER RESISTANT WITH KEY ;DEPTH: 5 1/4" | 133 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.