Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Shower/Dressing Area Seat, 22" L, 304 Stainless Steel, Satin

  • Mfr # 5192

  • Zoro # G6436448


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Material
304 Stainless Steel
Standards
Meets ANSI Standard
Color
Ivory
Width
14-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5192
Zoro #
G6436448
UPC #
716954012258
Country of Origin
United States

Dimensions

Length
22"
Width
14-7/16"
Height
13-3/4"

Details

Finish
Satin
Material
304 Stainless Steel
Standards
Meets ANSI Standard
Color
Ivory
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Folding Shower/Dressing Area Seat
Features
Compact Design, Seat is Constructed of Durable Water Resistant, Self Locking Mechanism

Description

Folding Shower/Dressing Area Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.