Zoro Homepage

Frameless Mirror

  • Mfr # 1556 2436

  • Zoro # G6437534


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Mirror Surface
Stainless Steel
Shape
Rectangular
Product Type
Bathroom Mirror
Frame Finish
Unfinished
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1556 2436
Zoro #
G6437534
UPC #
716954000071
Country of Origin
United States

Dimensions

Thickness
1/4 in
Overall Width
23 1/2 in
Overall Height
35 1/2 in

Details

Item
Frameless Mirror
Mirror Surface
Stainless Steel
Shape
Rectangular
Product Type
Bathroom Mirror
Frame Finish
Unfinished
Includes Mounting Hardware
Yes
Mirror Type
Without Frame

Description

Frameless Mirror, Shape Rectangular, Overall Height 35 1/2 in, Overall Width 23 1/2 in, Frame Finish Unfinished, Mirror Surface Stainless Steel, Mirror Type Without Frame, Product Type Bathroom Mirror, Frame Material Not Applicable, Includes Mounting Hardware Yes, Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.