
Left Hand Seat Folding Shower Seat, 32-7/8" L, Satin
Mfr # 518
Zoro # G6435434
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Length
32-7/8"
Finish
Satin
Type
Left Hand Seat
Material
Seat: Polyurethane Foam Padding Mounted Thick plywood, Frame, Mounting Flanges, Baseplate: 304 Stainless Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518
Zoro #
G6435434
UPC #
716954002648
Country of Origin
United States
Dimensions
Length
32-7/8"
Width
21-1/4"
Height
15.43"
Details
Finish
Satin
Type
Left Hand Seat
Material
Seat: Polyurethane Foam Padding Mounted Thick plywood, Frame, Mounting Flanges, Baseplate: 304 Stainless Steel
Color
White
Mounting Type
Wall
Weight Capacity
360 lb.
Item
Folding Shower Seat
Features
Complies with Planning Guide for Accessible Restrooms, Water Resistant Naugahyde Seat, Self Locking Mechanism
Description
Folding Shower Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.