
Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray
Mfr # BOB 5288
Zoro # G4074769
product price: $57.99
/eaKey Features
Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOB 5288
Zoro #
G4074769
UPC #
716954002808
Country of Origin
United States
Dimensions
For Max. Roll Dia.
5.75"
Width
6.25"
Depth
6.88"
Height
13.5"
Dispenser Height
6.4 in
Dispenser Width
3.3 in
Dispenser Depth
2.15 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Plastic
Color
Gray
Product Series
Matrix
Capacity
Holds Two Standard Rolls
Description
Bobrick Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13 1/2h, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.