Shop BOBRICK
See all product information
Create Account
MatrixSeries Surface Mounted Multi-Roll Tissue Dispenser - B-5288
- Mfr # B-5288
- Zoro # G802665121
product price:
$
70.39
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
3.13 x 1.84 in
Roll Capacity
Double Roll
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-5288
- Zoro #
- G802665121
- UPC #
- 716954002808
- Country of Origin
- China
Dimensions
- Dispenser Width
- 1.84 in
- Dispenser Depth
- 3.13 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 3.13 x 1.84 in
- Roll Capacity
- Double Roll
- Dispenser Material
- Plastic
- Color
- Gray
- Dispenser Mounting
- Surface Mounted
- For Max Roll Dia
- 5-3/4 Dia
Description
BOBRICK® MATRIXSERIES SURFACE MOUNTED MULTI-ROLL TISSUE DISPENSER THE MATRIXSERIES SURFACE MOUNTED MULTI-ROLL TISSUE DISPENSER IS PRACTICAL AND IDEAL FOR RESTROOMS IN OFFICES, SCHOOLS, HOSPITALS, HEALTH CARE FACILITIES, RECREATION CENTERS AND MORE. DISPENSER IS CONSTRUCTED OF DURABLE ABS PLASTIC, WITH A GRAY COLOR FINISH. FEATURES TWO ROLL DISPENSING MECHANISM FOR ROLLS UP TO 5-3/4 DIAMETER (2000 SHEETS). EXTRA ROLL EASILY SHIFTS INTO PLACE WHEN BOTTOM ROLL IS DEPLETED. INCLUDES CONCEALED LOCKING DEVICE. DIMENSIONS: 6-1/4W X 6-7/8D X 13-1/2H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.