Peened B499899 Satin Stainless Steel Grab Bar, 29" L, Stainless Steel, Satin Stainless Steel
- Mfr # B4998.99
- Zoro # G1286164
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Length
29"
Finish
Satin Stainless Steel
Type
Peened
Material
Stainless Steel
Width
6 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B4998.99
- Zoro #
- G1286164
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 29"
- Width
- 6 1/8 in
- Height
- 8-3/4"
Details
- Finish
- Satin Stainless Steel
- Type
- Peened
- Material
- Stainless Steel
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Weight Capacity
- 500 lb.
- Item
- B499899 Satin Stainless Steel Grab Bar
- Features
- Peened Surface, Grab Bar For Bath/Shower/Toilet Compartment, Swing Up Grab Bar is Manually Raised For Approach or Departure and Lowered to Horizontal Position For Support
Description
B499899 Satin Stainless Steel Grab Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.