Peened B589899 Satin Stainless Steel Grab Bar, 33-1/8" L, 304 Stainless Steel
- Mfr # B5898.99
- Zoro # G1167453
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Length
33-1/8"
Finish
Satin Stainless Steel
Type
Peened
Material
304 Stainless Steel
Dia
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B5898.99
- Zoro #
- G1167453
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 33-1/8"
- Height
- 33-1/8"
- Bar Length
- 30"
Details
- Finish
- Satin Stainless Steel
- Type
- Peened
- Material
- 304 Stainless Steel
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Weight Capacity
- 900 lb.
- Item
- B589899 Satin Stainless Steel Grab Bar
- Features
- Complies with Accessible Design (Including ADAAG in the U.S.A.) For Structural Strength
Description
B589899 Satin Stainless Steel Grab Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.