Shop BOBRICK

Peened B68069936 Satin Stainless Steel Grab Bar, 36" L, Stainless Steel, Satin Stainless Steel

  • Mfr # B6806.99X36

  • Zoro # G1167688


product price:  $81.89
/ea

Key Features

Finish
Satin Stainless Steel
Type
Peened
Material
Stainless Steel
Dia
1-1/2"
Height
3-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B6806.99X36
Zoro #
G1167688
UPC #
716954003584
Country of Origin
United States

Dimensions

Length
36"
Width
3"
Height
3-1/8"
Bar Length
36"

Details

Finish
Satin Stainless Steel
Type
Peened
Material
Stainless Steel
Dia
1-1/2"
Mounting Type
Wall
Weight Capacity
900 lb.
Item
B68069936 Satin Stainless Steel Grab Bar
Features
Peened Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange

Description

B68069936 Satin Stainless Steel Grab Bar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.