Peened B689899 Satin Stainless Steel Grab Bar, 33-1/8" L, 304 Stainless Steel

  • Mfr # B6898.99

  • Zoro # G1167715


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Length
33-1/8"
Finish
Satin Stainless Steel
Type
Peened
Material
304 Stainless Steel
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B6898.99
Zoro #
G1167715
UPC #
-
Country of Origin
United States

Dimensions

Length
33-1/8"
Width
3"
Height
33-1/8"

Details

Finish
Satin Stainless Steel
Type
Peened
Material
304 Stainless Steel
Dia
1-1/2"
Mounting Type
Wall
Weight Capacity
900 lb.
Item
B689899 Satin Stainless Steel Grab Bar

Description

B689899 Satin Stainless Steel Grab Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.