Shop BOBRICK
See all product information
Create Account
Peened Straight Grab Bar, Peened, 1-1/2" dia., 27-1/8" L, Stainless Steel, Satin
- Mfr # 6806.99X24
- Zoro # G6438898
product price:Â
$
64.15
/ea
Key Features
Finish
Satin
Type
Peened
Material
Stainless Steel
Dia
1-1/2"
Height
3-1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6806.99X24
- Zoro #
- G6438898
- UPC #
- 716954003560
- Country of Origin
- United States
Dimensions
- Length
- 27-1/8"
- Width
- 3 in
- Height
- 3-1/8"
- Bar Length
- 24"
Details
- Finish
- Satin
- Type
- Peened
- Material
- Stainless Steel
- Dia
- 1-1/2"
- Mounting Type
- Wall
- Weight Capacity
- 900 lb.
- Item
- Straight Grab Bar,Peened,1-1/2" dia.
- Features
- Peened Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange
Description
Straight Grab Bar,Peened,1-1/2 In. dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.