Peened Straight Grab Bar, Peened, 1-1/2" dia., 33-1/8" L, Stainless Steel, Satin

  • Mfr # 6806.99X30

  • Zoro # G6438873


product price:  $68.19
/ea

Key Features

Finish
Satin
Type
Peened
Material
Stainless Steel
Dia
1-1/2"
Height
3-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6806.99X30
Zoro #
G6438873
UPC #
716954003577
Country of Origin
United States

Dimensions

Length
33-1/8"
Width
3"
Height
3-1/8"
Bar Length
30"

Details

Finish
Satin
Type
Peened
Material
Stainless Steel
Dia
1-1/2"
Mounting Type
Wall
Weight Capacity
900 lb.
Item
Straight Grab Bar,Peened,1-1/2" dia.
Features
Peened Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange

Description

Straight Grab Bar,Peened,1-1/2 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.