Peened Straight Grab Bar, Peened, 1-1/4" dia., 33-1/8" L, Stainless Steel, Satin

  • Mfr # 5806.99X30

  • Zoro # G6438706


product price:  $62.99
/ea

Key Features

Finish
Satin
Type
Peened
Material
Stainless Steel
Dia
1-1/4"
Height
3-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5806.99X30
Zoro #
G6438706
UPC #
716954002914
Country of Origin
United States

Dimensions

Length
33-1/8"
Width
2-3/4"
Height
3-1/8"
Bar Length
30"

Details

Finish
Satin
Type
Peened
Material
Stainless Steel
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
900 lb.
Item
Straight Grab Bar,Peened,1-1/4" dia.
Features
Peened Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange

Description

Straight Grab Bar,Peened,1-1/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.