Peened Swing Up Grab Bar, Peened, 1-1/4" dia., 29" L, Stainless Steel, Satin

  • Mfr # 4998.99

  • Zoro # G6436213


product price:  $558.99
/ea
Free Shipping & Returns

Key Features

Length
29"
Finish
Satin
Type
Peened
Material
Stainless Steel
Width
6-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4998.99
Zoro #
G6436213
UPC #
716954002587
Country of Origin
United States

Dimensions

Length
29"
Width
6-1/8"
Height
8-3/4"

Details

Finish
Satin
Type
Peened
Material
Stainless Steel
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Swing Up Grab Bar,Peened,1-1/4" dia.
Features
Slip Resistant Surface, Grab Bar for Bath/Shower/Toilet Compartment, Exposed Mounting

Description

Swing Up Grab Bar,Peened,1-1/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.