Peened Two-Wall Toilet Grab Bar, Peened, 1-1/4" dia., 45-3/4" x 57-3/4" L, 304 Stainless Steel, Satin
- Mfr # 5897.99
- Zoro # G6436466
product price:Â
$
192.99
/ea
Key Features
Length
45-3/4" x 57-3/4"
Finish
Satin
Type
Peened
Material
304 Stainless Steel
Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5897.99
- Zoro #
- G6436466
- UPC #
- 716954012876
- Country of Origin
- United States
- Finish
- Satin
- Type
- Peened
- Material
- 304 Stainless Steel
- Dia
- 1-1/4"
- Mounting Type
- Two Wall
- Weight Capacity
- 900 lb.
- Item
- Two-Wall Toilet Grab Bar,Peened,1-1/4" dia.
- Features
- Peened Surface, Cover Snaps Over Mounting Flange to Conceal Screws
Dimensions
- Length
- 45-3/4" x 57-3/4"
- Width
- 2 3/4 in
- Height
- 3-1/8"
Description
Two-Wall Toilet Grab Bar,Peened,1-1/4 In. dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.